Heater Accessories
Availability
Special Price
Brand
Length
Gauge
Type
Height
Color
Price
Related Products
Gas Connection Kit - 1/2" - Includes Black Stainless Steel Gas Connector, Manual Ball Valve, Sediment Trap (Tee, Cap, Nipple) and Thread Sealing Compound.
Baseboarders® Premium & Basic Series Steel Easy Slip-on Baseboard Heater Cover Alternative Mounting Method Wall Bracket, White Place 1 wall bracket on every other stud; stud locations or solid material backing behind the drywall is required for a secure attachment. Do not use on NeatHeat or other plastic baseboard heater covers.
This corner reflector is for use with all straight and U-Tube heaters. The corner reflector is only used when 90 degree elbows are used. Can only be used for horizontal mounting. Helps to minimize convection losses and reduce the clearance to combustibles above the heater. The clearance to combustibles above can decrease from 18" to 6" when corner reflectors are used. This product has a limited warranty of 1 Year. This product is made in USA.
Wall / Ceiling Telescopic Mounting Bracket Kit - 15" - 30" overhead space (check clearances to combustibles space above before ordering) includes both 15 - 22" and 22 - 30" extension legs. Hardware included.
The 90 degree elbows are used for all straight infrared tube heaters. The corner reflector can be added to reduce the clearance to combustibles above the heater. This product has a limited warranty of 1 year. This product is made in USA.