OEM Fan & Blower Motors
OEM fan and blower motors are designed to upgrade and replace current HVAC equipment for enhanced air circulation and climate control. The motors come in a variety of power ranges to match any requirements. The precise engineering of the motors ensures smooth operation and reduced noise levels on any HVAC equipment. OEM fan and blower motors are ideal for any commercial or industrial application.
Most Relevant
5" Dia. OEM Fan & Blower Motors

These OEM fan and blower motors are specifically designed to offer original equipment manufacturer replacements for fan and blower applications. With a 5" diameter, these electric OEM blower motors are compact but powerful and feature automatic overload protection to prevent overheating. Shaded pole 42-frame motors with sleeve-bearing operation or single-phase motors are available.
| Compare | Image | Brand | Voltage | Horsepower | Full Load Amps | Rated RPM | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Century | 208-230 V | 1/4 HP | 2.0/0.8 A | 1625 | WBB186310 | $285.95 | ||
![]() | Century | 115 V | 1/15 HP | 0.8/0.5/0.35 A | 1100 | WBB186504 | $305.95 | ||
![]() | Fasco | 208-230 V | 1/5 HP | 2.1 A | 1075 | WBB186907 | $295.95 | ||
![]() | Century | 277 V | 1/3 HP | .6 - .2 A | 1075 | WBB186579 | $369.95 | ||
![]() | Century | 115 V | 1/30 HP | 0.74/0.31/0.22 A | 1550 | WBB186502 | $415.95 | ||
![]() | Century | 115 V | 1/8 HP | 1.2/0.7/0.4 A | 1500 | WBB186499 | $355.95 | ||
![]() | Century | 115 V | 1/7 HP | 4.7 A | 1050 | WBB245219 | $215.95 | ||
![]() | Century | 115 V | 1/8 HP | 6.0 A | 1050 | WBB245216 | $305.95 | ||
![]() | Century | 208-230 V | 1/4 HP | 1.6 A | 1330 | WBB245223 | $209.95 | ||
![]() | Century | 115 V | 1/5 HP | 6.6 A | 1050 | WBB245215 | $219.95 |
Showing 1-10 of 40 results
6-1/2" Dia OEM Fan & Blower Motors

These 6-1/2" HVAC electric motors are replacements for OEM fan and blower motors, offering reliable performance and seamless integration. With a larger diameter than others, these OEM blower motors deliver increased power and airflow, making them ideal for use in outdoor applications. Made with a 56-frame single-phase motor, these units have an open enclosure and automatic overload protection.
Showing 1-10 of 27 results
5-5/8" Dia. OEM Fan & Blower Motors

These 5-5/8" diameter motors are designed to provide direct replacements for OEM fan and blower motors. These permanent split-capacitor motors feature an open enclosure and can replace base-mounted motors in various fans and coolers. Our OEM blower motors and fan motors offer seamless integration to provide optimal airflow and ventilation.
Showing 1-10 of 106 results