- Designed to be installed directly on the water heater hot port.
- Dual purpose mixing or diverting valve.
- Constant water temperature under different operating conditions.
- Proportional valve (control of hot and cold water).
- Flow reduction in seconds if cold water supply is interrupted.
- Temperature adjustable using 3/16 in. Allen® wrench(included).
- Union coupled tailpiece connections included.
- Heat trapping not required.
- Recirculation connection for fast response.
- Integral check valve on cold water port.
- Bronze/stainless construction.
- Teflon® coated wear surfaces to prevent lime deposits.
- Maximum pressure differential between hot and cold ports is 7 psi (48 kPa).
- ASSE 1017 certified. CSA and IAPMO listed.
- Lead-free
- Made in the USA
Honeywell AMX Series Lead-Free 3/4" Union NPT Direct Connect Mixing Valve
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$359.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 4 lbs |
| Pipe Size | 3/4 in |
Product Details
| Operating Temperature Range | 90 to 130 °F |
| Series | AMX |
| Manufacturers Part Number | AMX101-UT-1LF |
| Respirator Connection Type | Union NPT |
| Brand | Honeywell |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ASSE 1017, CSA, and IAPMO |