- Built-in thermostat (32° - 100° F)
- Overheat protection
- High-quality sealed motor with stainless steel jacketed coils
- Heater comes with cord and plug
- Clean dry heat
Heat Wagon Electric Heater W/ Thermostat, 250 CFM, 240V, Single Phase, 6000 Watt
|
Questions & Answers (0)
Product Description
PRICE
$869.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-13/16 in |
| Width | 19-1/2 in |
| Height | 17-5/16 in |
| Weight | 33 lbs |
| Cord Length | 10 ft |
| Coverage Area | 1025 ft² |
Product Details
| Heat Settings | 1 |
| Wattage | 6000 W |
| Material | Steel |
| Phase | 1 |
| Plug Type | NEMA 5-15P |
| BTU | 20500 BTU |
| Manufacturers Part Number | P600 |
| Brand | Heat Wagon |
| Frequency | 60 Hz |
| Type | Forced Air Heater |
| CFM | 250 CFM |
| Color | White |
| Amperage | 25 A |
| Temperature Rise | 100 °F |
| Voltage | 240 V |
| Includes | 4-Prong Grounded Plug w cord |
| Watts High | 6000 W |
| Thermostat | Yes |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |