Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Honeywell

Model # :WBB1191179

MPN #: TH9320WF5003

Honeywell TH9320WF5003 WiFi 9000 Color Touchscreen Thermostat

Product Description
Honeywell WiFi 9000 Color Touchscreen Thermostat TH9320WF5003 - 2H / 2C Conventional or 3H / 2C Heat Pump

Honeywell's Wi-Fi 9000 allows remote access to the thermostat through a computer, tablet, or smart phone with Honeywell's Total Connect Comfort Service.

Features:

  • Get Connected - Connect to home's existing Wi-Fi network
  • Remote Control - Convenience, comfort and control from anywhere through web, tablet or smartphone access
  • Apps available for tablet and smartphones
  • Automatic software updates through Wi-Fi
  • Selectable to 7 Day or Non-Programmable
  • Program thermostat locally or over the web or app
  • Customize the screen color to match any décor
PRICE
$355.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth7/8 in
Height3-1/2 in
Weight1 lbs

Product Details

Temperature Control Range40 to 90 (Heat) / 50 to 99 (Cool) °F
Stages2H / 2C Conv or 3H / 2C Heat Pump
ColorWhite
Hertz50 / 60 Hz
Changeover TypeAutomatic / Manual
For Use With2H / 2C Conventional or 3H / 2C Heat Pump System
Settings Per Day2 or 4
Voltage30/24/20/18 V
Settings per Week7
DescriptionWiFi 9000 Color Touchscreen Thermostat
Manufacturers Part NumberTH9320WF5003
Temperature Operating Range32 to 120 °F
Operating Humidity Range5 to 90 (non condensing)
Programmable7 Day
BrandHoneywell

Warranty

Warranty5 yr