Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3145212

MPN #: PIHY9600

AIMS Power™ Hybrid Inverter Charger, 9600 Watt, 96 Amp

Product Description
The NEW REVOLUTIONARY AIMS Power™ Hybrid Inverter gives you total control of your power. It combines solar power and battery backup into one complete, easy to use solution, that provides FREE power and independence from the grid. In addition, the AIMS Power™ Hybrid Inverter can reduce or eliminate electric bills, provides power during outages, and allows customers to monitor their system from anywhere.

The truth is that when the power goes out in the neighbourhood, millions of homeowners with solar panels quickly realize that they are not truly "independent" of the power company because they don't have batteries in their home to store the power generated from their solar panels. The excess power they have generated goes back to the grid and doesn't allow them to use the power generated when it really matters most.

Features:
  • Listed to UL 1741-SA I CSA 22.2 No.107-01 I UL1998 I UL1699B
  • Stackable (Max 6)
  • Direct 3 string PV input
  • IP65 NEMA4X rated for outdoor installation
  • 10 year warranty
  • Customizable DC input voltage for various battery types including lithium and lead
  • Free USA based tech support
  • Wide programmable voltage input range
  • Generator input for backup 240VAC
  • Wide PV input voltage range
  • Load sharing
  • Isolated emergency backup output for defined loads
  • Configurable charge and load times based on local utility recommendations
  • Loaded with safety features
  • Large 5-inch color LCD
  • RS485, CAN, Wi-Fi, 4G
  • Extremely efficient
  • FCC Part 15 Class B
  • Max Input Power (kW) : 15
  • Max PV Voltage (V) : 660
  • MPPT Range (V) : 80-550
  • Normal Voltage : 360
  • Startup Voltage : 100
  • Max Input Current (A) : 15.5 x 3
  • Max Short Current (A) : 26 x 3
  • Max Charge/Discharge Power (kW) : 11.5 | 10.3
  • Max Charge/Discharge Current(A) : 50
  • Battery Voltage (V) : 230
  • Battery Voltage Range(V) : 80- 495
  • Battery Type : Lithium | Lead
  • Max Continuous Power(kVA) : 9.6
  • Max Continuous Current(A) : 40 | 46.5
  • Nominal Grid Voltage (V) : 211 to 264 @ 240 | 183 to 229 @ 208 (not 3 phase, split phase)
  • Nominal Grid Frequency (Hz) : 60
  • Output Power Factor : .99 adjustable
  • Current THD(%) : <3
  • Max Continuous Power(kVA) : 9.6
  • Max Continuous Current(A) : 41 | 46.5
  • Max Peak Current (A)(10 min) : 47.9 | 49.5
  • Max Peak Power(kVA)(10 min) : 11.5 | 10.3
  • Nominal AC Voltage L-L(V) : 240 | 208 (not 3 phase)
  • Nominal AC Voltage L-N(V) : 120 | 120
  • Nominal AC Frequency(Hz) : 60
  • Switching Time(ms) : <10
  • Voltage THD(%) : <3
  • CEC Efficiency(%) : 97
  • Max Efficiency(%) : 97.6
  • PV to Battery Efficiency(%) : 98.1
  • Battery to AC Efficiency(%) : 96.8
  • PV Reverse Polarity Protection : YES
  • Battery Reverse Polarity Protection : YES
  • Over Current/Voltage Protection : YES
  • Anti-Islanding Protection : YES
  • AC Short Circuit Protection : YES
  • Residual Current Detection : YES
  • Ground Fault Monitoring : YES
  • Insulation Resister Detection : YES
  • PV Arc Detection : YES
  • Rapid Shut Down/Disconnect : YES
  • Enclosure Protect Level : IP65 | NEMA4X
  • Cooling : Thermal Fan
  • Relative Humidity : 0-100%
  • Operating Temperature Range : -25 to 60C | -77 to 140F
  • Operating Altitude : < 4000 m | <13123 ft. without derating
  • Noise Emission (dB) : <40
  • Stanby Consumption (W) : <10
  • Mounting : Wall Bracket
  • Communication with RSD : SUNSPEC


PRICE
$5,199.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width16 in
Height9 in
Weight58 lbs

Product Details

Continuous Output Power9600 W
DC Amps96 A
DescriptionHybrid Inverter Charger
Manufacturers Part NumberPIHY9600
DC Input Voltage80-495 VDC
BrandAIMS Power
Internal Fuse ProtectionYes