Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2304398

MPN #: REMOTELED

AIMS Power REMOTELED, LED Remote Panel for 1250 and 2500 Watt Green Inverter Chargers

Product Description
AIMS Power REMOTELED, LED Remote Panel

LED on/off remote switch for the AIMS Green inverter charger 1250 and 2500 watt models only.

Features:
  • Three - stage on/off switch Battery charger "on" indicator light
  • Inverter "on" indicator light Alarm fault light.
  • RJ 11 connection - Not shown on picture RJ11 connection (not shown on picture)
  • Includes 60 foot cable
  • Four mounting holes
  • Open back easily installs on a dash or toolbox
  • Dimensions: 3.5" x 2.5" x .75"


PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2 in
Width3/4 in
Height2-1/2 in
Weight0.9 lbs

Product Details

Continuous Output Power- W
DescriptionLED Remote Panel for 1250 and 2500 Watt Green Inverter Chargers
Manufacturers Part NumberREMOTELED
BrandAIMS Power