Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789552

MPN #: PWRB1250

AIMS Power 1250 Watt Value Power Inverter, PWRB1250

Product Description
This is AIMS Power "no frills" simple use 1250W modified sine power inverter. Capable of power small appliances like fridges, power tools, phone and laptop chargers, Tvs and DVD players. Layout of this inverter is straightforward with two AC receptacles. Cooling fan runs continuously when inverter is in on mode.

Features:
  • 1250W continuous power. Use 150 amp inline fuse.
  • 3500W surge power
  • Modified sine wave
  • Green LED to confirm power on
  • Red overload LED
  • 2 ac receptacles
  • Over Temperature protection alarm and shutdown at 55 + or - 5°C
  • Over Load protection
  • cooling fan


Specifications:
  • ac output short circuit protection
  • Auto reset on most fault conditions
  • 12 Volt DC (10-15V)
  • 120 Volt AC
  • 60 Hz
  • >90% Efficiency
  • No load: .6 amps at 12.5 volts or higher
  • Dimensions (LXWxH): 10.5" x 5.25" x 3.25"
  • Weight: Unit - 3.3 lbs Boxed - 4 lbs
  • Instruction manual
  • Free 1 year tech support
  • 1 Year Warranty Parts and Labor


PRICE
$129.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width5-1/4 in
Height3-1/4 in
Weight3 lbs

Product Details

Continuous Output Power1250 W
No Load Current0.6 Amps at 12.5 Volts or Higher A
Manufacturers Part NumberPWRB1250
Output Voltage120 VAC V
Outlet Socket TypeDual Outlet
DC Input Voltage12 VDC
BrandAIMS Power
Internal Fuse ProtectionYes