Super-reliable air motor along with inline air filter and inline lubrication. Chromed piston and heat-treated cylinder wall with tight tolerances for maximum performance. Alloy steel lifting mechanism for added durability and operator safety. Ram extension kit with convenient on-handle storage. Included with 3/4", 2-3/8", 4" extensions. Large 8-5/8" wheels for easy positioning. 1 Year Limited Warranty.
American Forge & Foundry Hydraulic Axle Jack, 35 Ton, Air
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,629.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Low Height | 10 5/8 in |
| Max Height | 23 in |
Product Details
| Capacity | 35TONS |
| Description | Air/Hydraulic Axle Jack |
| Manufacturers Part Number | 536 |
| Brand | American Forge & Foundry |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | 2014 ASME/PASE Safety Standards |