Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Esco Equipment

Model # :WBB2871322

MPN #: 10450

Esco Equipment 20 Ton Air Hydraulic Bottle Jack

Product Description


Features and Benefits:
  • Chrome-Plated Pump Piston and Ram For Added Rust Resistance
  • 22 Tons of Lifting Capacity
  • Compact Size
  • Screw-on Base
  • Return Springs for Faster Descent
  • Minimum Height - 9-5/8 in.
  • Max Height - 18-0.75 in.
  • Weight - 35 lbs.
  • Extension screw gives added height when necessary
  • Meets ANSI/ASME Pald standards and CE/GS


PRICE
$379.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height10.3 in
Max Height19.2 in

Product Details

Capacity20TONS
Package Quantity1
Description20 Ton Air Hydraulic Bottle Jack
Manufacturers Part Number10450
For Use WithTrucks, Bus, Tractor, Farm Equipment
BrandEsco Equipment