- Uniquetwo station design.
- 200-toncapacity on main press.
- 20-toncapacity on side press.
- 48" working width.
- 11"-diameter cylinder with 11.8" stroke.
- 10 hp motor runs on 220-volt 3-phase power.
- Stand-alone hydraulic system with a piston-style pump.
- Cylinder can move left and right within the frame, ideal for off-center projects.
- Pressure gauge comes standard.
- Includes a 2-piece V-block set.
- Baileigh Industrial covers this hydraulic H-frame press with a 1-year parts warranty.
- Lifetime technical support by phone means you can call our experienced team whenever you need help or project tips.
Baileigh Industrial Two Station Hydraulic Press, 10 HP, 3 Phase, 220V, HSP-200M-C
Write a Review
|
Questions & Answers (0)
Product Description
Our most powerful hydraulic shop press, the HSP-200M-C can deliver 200 tons of pressure on the main ram, but also includes a smaller 20 ton hydraulic arbor press attachment. A .375" cast steel framework makes this press one of the best values on the market.
PRICE
$42,019.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 200 |
| Max Lift of Beam | 2.5 in |
| Piston Stroke | 13.5 in |
| Ram Diameter | 6.125" (Main), 1.77" (Side) |
| Vertical Table Travel | 24" |
| Max Spindle Distance to Table | Min. 8.11 - Max. 32.01 (Main), Min. 9.84 - Max. 38.97 (Side) in |
| Work Table Size | 47" x 21" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Voltage | 220V |
| Phase | 3 |
| Manufacturers Part Number | BA9-1019291 |
| Motor Horsepower | 10 HP HP |
| Max Pressure | 4250 psi |
| Brand | Baileigh Industrial |