Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055486

MPN #: BA9-1007095

Baileigh Industrial Heavy Duty Metal Cutting Shear, 15 HP, 3 Phase, 220V, SH-5203-HD-NC

Product Description
Built for years of heavy cutting, this numerically controlled shear makes industrial production runs more efficient. Blade gap and rake angle adjustment ensure high cut quality.
  • These hydraulic sheet metal shears cut up to 52"-wide sheet metal.
  • Maximum capacity of -1/4" mild steel.
  • 15 hp motor runs on 220-volt 3-phase power.
  • Upper blade carriage that rides in a 3-axis bearing housing.
  • Heavy-duty precision ground and hardened rail system gives you unbeatable accuracy and long blade life.
  • Front and rear supports and side guides help you keep material square to the blade.
  • Roller infeed table makes it easy to maneuver heavy plate steel for the next cut.
  • 8 hydraulic hold-downs provide 3.2 tons of pressure each, preventing sheet metal from lifting.
  • Programmable quick-change backgauge rides on a screwball rail system with a positioning encoder.
  • Switch between 3 modes as needed:
    • Jog mode: Inching the blade down to the material.
    • Single cycle mode: One cut for one pedal push.
    • Automatic cycling mode: Continuously cutting for production runs.
  • Piece counter makes it simpler to do production runs.
  • Remote operator control pendant houses an E-Stop button and foot pedal controls.
  • Simple handle lets you adjust the blade gap in seconds to avoid crimping or folding, particularly with thinner material.
  • Adjustable rake angle can change for your material thickness, giving you cleaner cuts and reducing strain on the hydraulics.
  • It's simple to set the rake angle: just hit a button, move the lever, and a light goes on when you reach the correct angle.
  • High carbon chromium blades that have several edges (2 on top, 4 on bottom), so you can flip them several times before you need to resharpening.
  • Shadow light stretches the entire length of the web width for proper placement of the beginning of the cut, for those one-off shearing requirements.
  • Fully welded plate steel framework maintains stability, reduces flex, and minimizes burr.
  • Covered by a 1-year parts warranty.
  • We stock blades and replacement parts at our Wisconsin warehouse; we can ship them out quickly.
  • Our team of Baileigh reps, all with hands-on metalworking experience, are here to provide lifetime technical support by phone.

Also available in a non-programmable version, the SH-5203-HD.
You can add an optional sheet support system to this model. Please call us for details.

PRICE
$55,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Lift of Beam2-1/2IN in
Cutting Capacity52IN in
Mild Steel Capacity Gauge3 gal/min
Shearing Capacity1/4" (7 ga.) ga
Bending Capacity1/4" (7 ga.) ga
Shearing Length Capacity52 in

Product Details

TypeHydraulic Shear
No Load Speed3600 RPM
Motor Voltage220V V
Country of OriginImport
Phase3
Manufacturers Part NumberBA9-1007095
Motor Horsepower15 HP HP
BrandBaileigh Industrial