Vestil Steel Vertical & Horizontal Strapping Cart, 30-11/16"L x 26-9/16"W x 48-1/8"H, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The vertical/horizontal strapping cart allows the operator to apply strapping both vertically and horizontally around the load. For use with both steel and poly strapping. To use, simply engage outer detentes (disengaging inner) and turn the removable handle until strap is in the horizontal position. Once in the horizontal position, disengage the outer detentes and engage the inner detentes. The strap can now be raised and lowered with the same handle. Each unit comes standard with semi-pneumatic wheels and equipment tray. Strapping is not included. Steel construction provides a long lasting rugged use.
PRICE
$1,429.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30-11/16 in |
| Width | 26-9/16 in |
| Height | 48-1/8 in |
| Strap Width | 3/4 in |
| Core Size | 16 x 3, 16 x 6, 8 x 8 in |
Product Details
| Assembly Required | No |
| Type | Strapping Cart |
| Color | Blue |
| For Use With | Steel & Poly |
| Style | Mobile |
| Applicable Materials | Steel |
| Material | Steel |
| Manufacturers Part Number | STRAP-VH |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |