Hand Pump for a OTC1515B.
OTC Hydraulic Hand Pump, Single Speed
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24-1/2 in |
| Width | 6-3/5 in |
| Height | 6-3/5 in |
Product Details
| Package Quantity | 1 |
| Description | Hydraulic Hand Pump |
| Color | Silver |
| Manufacturers Part Number | 9107B |
| PSI | 10,000 PSI psi |
| Brand | OTC |
Related Products
Used to Provide 10 Tons of Reliable, Concentrated Force in Lifting, Pushing, Bending and Alignment Applications. Designed for use in all positions. High strength allow steel for durability. Heavy duty return spring. Baked enamel finish for increased corrosion resistance. Collar thread protectors. Rod wipers seal out contaminants. Industrial hard chrome plated ram prevents rust corrosion. Capacity: 10 Ton. 1 Year Limited Warranty.
Features: Center hold permits extending screws, cables, etc., straight through the ram for versatility of application Rams withstand full "dead-end" loads Chrome-plated piston rods resist wear, and superior packings and seals provide high cycle life without leakage Piston head inserts are interchangeable for versatility Tapped base mounting holes provide easy installation in fixed applications Ideal for push/pull applications found in off-highway, construction, mining, and other industries where heavy equipment is maintained.
Product Features: Quick and efficient lifting due to reliable and noiseless pump Low closed height of only 7.09 in makes it suitable for vehicles with a low clearance Flexible top support beam can be extended up to 63.39 in Unique height adjustable support arm system – designed to fit all current lifts and pits Two-hand lowering operation with dead man's release, automatic safety locking device and overload valve for optimum safety Supplied with 3 extension sets (0.39/1.57/3.35 in) and rubber cushion for protection of car body Please always state lift type to get the correct support arm. ...
AME International Hydraulic Transmission Jack 1.2 Ton - VLT12 is a pedal operated pump with built-in quick lift leaving both your hands free for working. This item is excellent for lifting heavy truck transmission and ideal for workshop puts due to the low minimum height and long stroke. Product Features: Precise adjustment for positioning of transmission Hand operated dead man's release for optimum safety whilst lowering Galvanised support saddle and base frame Built-in safety overload valve Sturdy swivel castors (2 lockable) for optimum stability and manoeuvrability
AME International Hydraulic Transmission Jack 0.6 Ton - VL6 is a pedal operated pump leaving both your hands free for working. This item is designed with hand operated dead man's release for optimum safety whilst lowering. Also this item is suitable for many other lifting operations such as mounting of springs, fuel tanks, exhaust pipes, and etc. Product Features: Precise adjustment for positioning of transmission Galvanised support saddle and base frame Built-in safety overload valve Sturdy swivel castors for optimum stability and maneuverability Hard chromium plated piston rod and pump ...