Keysco Automatic Center Punch, Steel, 1/3"W x 2/5"D x 5-4/5"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco Automatic Center punch has a one handed center punch operation. This tool eliminates the need for a hammer and is fully machined with a knurled handle. The punch tip is heat treated and all parts are plated.
PRICE
$38.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/2 in |
| Width | 2-1/2 in |
| Height | 13 in |
| Weight | 0.8 lbs |
Product Details
| Assembly Required | No |
| Type | Automatic Center Punch |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77603 |
| Brand | Keysco |
Warranty
| Warranty | 1 yr |