Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Forge & Foundry

Model # :WBB2428250

MPN #: 400SS

American Forge & Foundry Floor Jack, 4 Ton, Heavy-Duty

Product Description
Twin hydraulic system for fast and efficient lifting. Universal joint technology provides a more controlled descent. Heavy duty pump, ram, and cylinders are precision machined and inspected to ensure long service life. High grade U-cup seals and high-pressure plunger for maximum performance. Rear mounted swivel casters for easy maneuverability. Pinned and padded saddle for extra vehicle protection. Flanged side plates for increased stability. Integrated parts tray keeps small components from getting lost. Meets ASME 2014 standards. Capacity: 4 Tons. 1 Year Limited Warranty.

PRICE
$435.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Low Height4 3/4 in
Max Height20 7/8 in

Product Details

Capacity4TONS
DescriptionHeavy-Duty Floor Jack
Manufacturers Part Number400SS
BrandAmerican Forge & Foundry

Warranty

Warranty1 yr

Compliance & Certifications

Certifications2014 ASME/PASE Safety Standards