Features and Benefits:
- Adjustable knee strap that secures the knees to the knee pad on the Stand Assist Lift.
- Fits behind the legs and attaches through slots in the knee pad unit.
- Padded for comfort and safety.
- User friendly easy to adjust buckles.
Weights & Dimensions
| Weight Capacity | 600 lbs |
| Size | Standard |
Product Details
| Style | Padded |
| Type | Support Strap |
| Package Quantity | 1 |
| Description | Knee Strap Brace |
| Color | Blue |
| Manufacturers Part Number | 31230 |
| Cradle Points | Compatible with 4 or 6-point cradles |
| Brand | Protekt |