Hydrogen Peroxide, 16 Oz. Bottle
Write a Review
|
Questions & Answers (0)
Product Description
Local antiseptic to treat minor cuts and abrasions.
CLEARANCE PRICE
$2.95was $3.95
Save $1.00 (25%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 16 oz. |
Product Details
| Type | Hydrogen Peroxide |
| Active Ingredients | Hydrogen Peroxide 3% |
| Package Quantity | 1 |
| Description | Hydrogen Peroxide |
| Manufacturers Part Number | 25711 |
| Form | Liquid |
| For Use With | FIRST AID KITS |
| Brand | Swan |