Features:
- Sizes: 2 Gal, 4 Gal, 8 Gal
- Connection: 1/2" NPT
- Max Temperature: 240°F
- Pre-Charge: 12 PSI
- Max Working Pressure: 100 PSI
- Material: Steel
- Warranty: 3 year
Weights & Dimensions
| Height | 23 in |
| Weight | 13 lbs |
| Pipe Size | 1/2 in |
| Connection Size | 1/2 in |
| Max Accepted Volume Gallons | 6 gal |
| Inlet Connection NPT | 1/2 in |
| Diameter | 11 in |
Product Details
| Tank Volume | 8 gal |
| Color | Blue |
| Max PSI | 100 psi |
| Diaphragm Material | Butyl/EPDM |
| Material | Steel |
| Max Operating Temperature | 240 °F |
| Manufacturers Part Number | PFEXT8H |
| Respirator Connection Type | NPT |
| Brand | Power-Flo Technologies |
Warranty
| Warranty | 3 yr |