Robertshaw ignition control units used in the Uni-Line 712 Series kits are C.S.A. design certified to applicable A.N.S.I. standards. CSA Approved.
Gas Ignition Control, Lockout
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Temperature Control Range | -40 to 175 °F |
| Manufacturers Part Number | SP735A Lockout |
| For Use With | Ignition Unit |
| Description | Lockout Gas Ignition Control |
| Brand | Robertshaw |
Warranty
| Warranty | 1 yr |
Related Products
Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in ...
The 1830 Series Pilot Uni-Kit is designed to be used with all Uni-Line and competitive thermocouples. Kits include an adaptor that converts a threaded thermocouple/thermopile model 2CH to a snap-in thermocouple type, model 2C. Each kit comes with a natural gas orifice installed, and a separate L.P. gas orifice. Pilot tubing size is 1/4" tubing. These 1830 Pilot Uni-Kits are aerated type pilots, combining the best feature of an incinerator type plot and a target type pilot. These pilots have non-linting characteristics, and no air shutters or supplementary shields requiring assembly or ...
Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in ...
Field Controls 8 Power Venter 740,000 BTU SWG-8 Patented SWG Venter is ETL and cETL listed for all LP gas, natural gas, or oil-fired heating equipment. Combines the motor, blower, and vent hood in one complete, easy to install unit. The SWG mounts on the outside of the building and pulls the combustion gases from the appliance through the outside wall utilizing 100% negative pressure. Made in the USA. Benefits: 100% negative pressure in the vent pipe for maximum safety. Standard galvanized pipe can be used instead of expensive stainless steel. No need to seal vent pipe joints, saving time ...
Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition in heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters and many other types of HVAC equipment. The 41-400 Series Hot Surface Ignitors are made of high-purity recrystallized silicon carbide (CrystarTM) which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperature(s) within 17 seconds. They have 18-gauge nickel chrome lead wires embedded and metalized in ...