Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185942

MPN #: 50091721

Thermo Scientific Cimarec™ i Benchtop 8-Place Distributor

Product Description
Ensure identical operating conditions for multiple stirrer installations by using Thermo Scientific™ Cimarec™ i Benchtop Distributors (Link and Sync), for use with Mini, Micro, Compact and Maxi series stirrers.

Features:
  • Simultaneous control of 2, 4, 6, or 8 Mini, Micro or Compact series stirrers using a single Telemodul 20 C or Telemodul 40 C external controller
  • Simultaneous control of 2 or 4 Maxi Series stirrers using a single Telemodul 20 C or Telemodul 40 C external controller
  • Even-powered distribution for synchronized stirring

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$789.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Plate Size8-Place in

Product Details

TypeBenchtop Distributor
CapacityMulti-Vessel L
MaterialElectronic/Plastic Housing
DescriptionBenchtop 8-Place Distributor
FeaturesPower distribution accessory
ColorStainless Steel
Manufacturers Part Number50091721
For Use WithCimarec i Systems
Stirring Positions8
ShapeRectangular
BrandThermo Scientific