Thermo Scientific Cimarec Stainless Steel Bath Mount, 15L Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Use Thermo Scientific Cimarec i Bath Mounts with Telesystem series stirrers. Measures 6.3''H x 12.4''W x 20.5''D. Capacity: 3.9 gal. (15L). Operating Temperature: -10°C to 200°C.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$3,759.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-3/8 in |
| Width | 20-1/2 in |
| Height | 6-1/4 in |
Product Details
| Type | Stainless Steel Bath Mount |
| Color | Stainless Steel |
| For Use With | Cimarec Systems |
| Temperature Range | -10 to 200 °C |
| Plate Material | Stainless Steel |
| Capacity | 15L L |
| Material | Stainless Steel |
| Description | Stainless Steel Bath Mount |
| Features | Durable stainless bath mount |
| Manufacturers Part Number | 50087882 |
| Shape | Rectangular |
| Brand | Thermo Scientific |