Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2185872

MPN #: 50088120

Thermo Scientific Cimarec™ i Mini Stirrer with Telemodul 20 C Controller, 100-240V

Product Description
Work in the smallest of places with Thermo Scientific™ Cimarec™ i Mini Stirrers. The i Mini Series stirrers come with or without your choice of controller for use with the distribution system.

Features:
  • No larger than a thumbnail, perfect for stirring cuvettes
  • Stir speeds up to 1400 RPM
  • Stir volumes up to 5 mL
  • Operating conditions are -10° to +56°C at 95%RH
  • Protection class IP 68 (stirrer only)

Includes: 100-240V units contain a cord set with various plugs.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$2,055.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Width1/2 in
Height1/4 in
Weight0.1 lbs

Product Details

Max TemperatureAmbient °F
For Use WithSmall Sample Mixing
Speed RangeVariable
Plate MaterialStainless Steel
Wattage0.5/0.1/0.15/0.2 W
MaterialStainless Steel
Manufacturers Part Number50088120
ShapeCompact
Protection ClassIP68
BrandThermo Scientific
TypeMini Stirrer with Controller
ColorStainless Steel
Hertz50/60 Hz
Stirring Positions1
Temperature Range-10 to 56 °C
CapacitySmall Volume L
Voltage100-240V V
DescriptionMini Stirrer with Telemodul 20 C Controller
FeaturesIncludes Telemodul 20 C

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsCE Marked