Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brute

Model # :WBB3170214

MPN #: 2196862

Brute® HD Medium Utility Cart, 3 Lipped Shelves, 600 lb. Cap., 44"L x 25-1/4"W x 47"H, Black

Product Description
The Brute® Heavy Duty Medium 3-Shelf Ergonomic Utility Cart with a lipped shelves is a durable versatile cart that is ideal for transporting materials, supplies, and heavy loads up to 600 lb. The lipped shelves prevent items from falling off the cart and features an integrated V-notch to hold pipe and conduit securely for safe cutting.

Features:
  • Provides 50% more storage capacity to help move more materials efficiently throughout a facility
  • Patented ergonomic handle provides optimal hand placement and makes the cart easy to control
  • Durable structural foam construction is lightweight and maneuverable with 600 lb. of storage weight capacity
  • Designed at the ideal height for light or precision work activities
  • Lipped shelf features integrated V-notch to hold pipe and conduit securely for safe cutting
  • Features two 5" fixed locking casters, and two swivel casters that keeps the cart in place when loading and unloading
  • Built-in tool holster and caddy keep items at hand and in place during transport
  • Easy-reach tool/accessory hooks provide additional storage
  • 12" clearance between each shelf to optimize use of additional storage capacity
  • Drill free assembly


PRICE
$399.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44 in
Width25-1/4 in
Height47 in
Weight Capacity600 lbs
Weight56 lbs
Wheel Diameter5 in
Shelf Clearance12 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
ColorBlack
Wheel TypeSolid
Number of Shelves3
MaterialStructural Foam
Manufacturers Part Number2196862
BrandBrute

Warranty

Warranty10 yr