Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkhart Plastics

Model # :WBB2412712

MPN #: 105405A03

Elkhart Plastics Tuff Stack#&8482; IBC Container 220 Gallon - Stackable 45"L x 45"W x 48"H

Product Description
Elkhart Plastics, Inc.'s TUFF Stack™ intermediate bulk containers (IBCs) are manufactured in America and uniquely designed to improve the safety and performance of transporting, storing, and dispensing liquid materials. The TUFF Stack™ IBC tanks are UN/DOT certified & labeled as UN31H2/Y containers for the transportation of hazardous & non-hazardous materials. The IBC tote tanks are offered in 120, 220, 275 & 330 Gallon tanks sizes. The TUFF Stack™ IBC's are manufactured using FDA approved, HDPE virgin materials and includes a 6" Fill Cap, (2) 2" accessory fittings, EPDM gaskets, 2" bottom drain ball valve, molded-in volume markers, 4-way forklift and two-way pallet jack access. Note: It is the sole responsibility of the end user or shipper, to confirm chemical compatibility with the IBC container being used to store and transport their products.

Features:

  • 6" Screw cap with 2" NPS P/V vent, EPDM gasket
  • (2) 2" NPS Adapters with 2" bung plugs, EPDM Gasket
  • 2" PP Tuff LinQ Ball Valve with integrated male cam-lock & 2" locking dust cap, EPDM O-ring Gasket
  • 4-Way Fork lift access & 2-Way Pallet Jack
  • Stackable 2 to 3 high & inter-stackable with other IBC's
  • UN31H2 - PG II, CFR 49 Approved IBC


Made in the USA

PRICE
$1,279.00

1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height48 in
Weight215 lbs

Product Details

Assembly RequiredAssembled
TypeStackable IBC
ColorWhite
SeriesTuff Stack™
Fork Entry4-Way
Capacity220 gal
MaterialHigh-Density Polyethylene
Package Quantity1
Manufacturers Part Number105405A03
Stack and/or NestStack
BrandElkhart Plastics
Number of StacksUp to 3 High

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUN/DOT Certified, UN31H2/Y, FDA Compliant