Eagle 1683 IBC Spill Containment Unit - Yellow with No Drain
|
Questions & Answers (0)
Product Description
Eagle IBC Spill Containment Unit - Yellow with No Drain
Protects against high volume spills from Intermediate Bulk Containers (IBC). 100% polyethylene containment tub with heavy duty polyethylene platform features 400 gallon secondary spill capacity and is more chemical resistant than steel frame. The extra wide heavy-duty platform shelf accepts IBC units up to 50" square and supports IBC units up to 10,000 lbs. Complies with EPA40 CFR 264.175 regulations.
Protects against high volume spills from Intermediate Bulk Containers (IBC). 100% polyethylene containment tub with heavy duty polyethylene platform features 400 gallon secondary spill capacity and is more chemical resistant than steel frame. The extra wide heavy-duty platform shelf accepts IBC units up to 50" square and supports IBC units up to 10,000 lbs. Complies with EPA40 CFR 264.175 regulations.
PRICE
$2,088.20
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 67 in |
| Height | 26 in |
| Weight Capacity | 10000 lbs |
| Weight | 280 lbs |
Product Details
| Assembly Required | No |
| Type | IBC Bin |
| Color | Yellow |
| Drain | No |
| Fork Entry | None |
| Capacity | 400 gal |
| Material | Polyethylene |
| Drum Capacity | 1 IBC Unit |
| Manufacturers Part Number | 1683 |
| Brand | Eagle Mfg |