- 20 lbs capacity ice bag
- Metallocene ice bags are ideal for ice bag and cold storage applications
- Plain ice bag
- Excellent impact strength and durability
- Bags meet FDA requirements for contact with food products
Metallocene Ice Bags, 13-1/2"W x 28"L, 1.75 Mil, 20 Lb. Capacity, Clear, 500/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The metallocene ice bags are made from a production process that yields a special balance of properties that are ideal for ice bag and cold storage applications. These bags have high impact strength, low haze/high gloss and clarity and excellent durability. They meet FDA requirements for contact with food products.
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 13-1/2 in |
| Weight Capacity | 20 lbs |
| Thickness | 1.75 mil |
Product Details
| Material | LDPE/MET |
| Package Quantity | 500 |
| Description | 20 lb. Ice Bags |
| Color | Clear |
| Manufacturers Part Number | H28MET |
| Closure | Open Ended |
| Brand | LK |
| Recyclable | Yes |