Vented Produce Bags W/ Twist Ties, 12"W x 13-1/2"L, 1.5 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
The V-shaped vented grape bags are commonly used by supermarkets and produce stores to hold fresh grapes. Since the bags are vented, they can prolong the freshness of the grapes by allowing air to circulate through. Bags open along the width.
PRICE
$135.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 12 in |
| Side Gusset | 6 in |
| Thickness | 1.5 mil |
Product Details
| Package Quantity | 1,000 |
| Description | Vented Produce Bags with Twist Ties |
| Color | Clear |
| Manufacturers Part Number | VTD12135GRP |
| Brand | LK |