Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB243319

Nexel® Ice Dispenser with Ice Machine & Bin, Air Cooled, 350 lbs. Production/24 Hours

Product Description
✓ Produces up to 350 lbs. of ice per 24 hrs.
✓ Durable, 304 stainless steel construction
✓ Free-standing design does not require intrusive construction

This Nexel® Ice Dispenser with Air-Cooled Ice Machine & Storage Bin offers a convenient and hygienic solution for dispensing ice in vending areas of hotels, motels, resorts, and other hospitality spaces. Constructed from food-grade plastic and 304 stainless steel, this commercial dispenser allows guests to easily retrieve ice at their own convenience. This unit features an easy-to-operate push dispenser, adjustable legs for stability on uneven floors, a self-cleaning function, and an "ice full" sensor for automatic shut-off when the ice bin is full. Limited 3-Year Warranty.

  • Push-dispenser and self-cleaning button make this unit easy to operate
  • Different ice sizes can be selected
  • Unit evaporator is copper nickel-plated for corrosion resistance
  • DOE, Energy Star, ETL/cETL sanitation (NSF standard)


  • Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
    PRICE
    $4,999.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width22-1/16 in
    Depth33-11/16 in
    Height75-11/16 in
    Weight285 lbs
    Pounds of Ice per 24 Hours350 lbs

    Product Details

    Storage Capacity130 lbs
    Condenser TypeAir Cooled
    TypeIce Dispenser with Ice Machine
    ColorStainless Steel
    Mounting LocationFreestanding
    Voltage115 V
    Ice Cube TypeRegular Cube
    MaterialFood Grade PE, SUS304 Stainless Steel
    Manufacturers Part Number243319
    Kilowatts per 100 lbs0.8 lbs
    Dispenser TypePush Button
    Refrigerant TypeR290
    BrandNexel

    Warranty

    Warranty3 YR (Parts)

    Compliance & Certifications

    CertificationsDOE, Energy Star, ETL/cETL, ETL Sanitation