Scotsman® Ice Machine, Medium Cube, Air Cooled 400 lb/24 Hours, 208-230V, 7.1 A
Write a Review
|
Questions & Answers (0)
Product Description
Prodigy ELITE® Ice Maker, cube style, air-cooled, self-contained condenser, production capacity up to 400 lb/24 hours at 70°/50° (288 lb AHRI certified at 90°/70°), medium cube size, ICELINQ® mobile app, Bluetooth® connectivity, preservation mode, external bin full indicator, AutoAlert indicating lights, WaterSense adjustable purge control, one-touch cleaning, harvest assist, front facing removable air filter, unit specific QR code, stainless steel finish, AgION antimicrobial protection, 208-230v/60/1-ph, 7.1 amps, cULus, NSF, engineered and assembled in USA
PRICE
$4,859.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 23 in |
| Pounds of Ice per 24 Hours | 400 lbs |
Product Details
| Type | Ice Maker |
| Color | Silver |
| Amperage | 7.1 A |
| Hertz | 60 Hz |
| Cooling | Air Cooled |
| Voltage | 208 - 230 V |
| Ice Cube Type | Medium Size Cube |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | MC0330MAX-32 |
| Kilowatts per 100 lbs | 6.23 kW |
| Brand | Scotsman |
Warranty
| Warranty | 3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr |