CryoCup Ice Massager, Reusable, 4.5" x 4.5" x 5", Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Reusable, easy-to-use, cost-effective ice massage tool. Plastic with cool insulated handle. To use fill cup with water and freeze. Case of 12.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 5 in |
| Weight | 2 lbs |
Product Details
| Package Quantity | 12 |
| Description | CryoCup Ice Massager |
| Color | White |
| Manufacturers Part Number | 11-1090-12 |
| Brand | CryoCup |
Warranty
| Warranty | 1 yr |