Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydrocollator

Model # :WBB2194236

MPN #: 2402

Hydrocollator® Mobile Heating Unit M-2 with 12 Standard Packs

Product Description
Hydrocollator® moist heat pack heating units heat moist heat packs in a water bath. SS-2 Hydrocollator Mobile Heating Units features high-quality stainless steel, thermostatically controlled temperature, 3" (8 cm) swivel-type rubber casters for silent, friction-free movement, easy maintenance. Simple to fill and drain. No plumbing required. Mobile Heating Unit - M-2 with 12 standard packs.

PRICE
$3,399.00

1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width16 in
Height33 in
Weight48 lbs

Product Details

Power110-120V, 50/60Hz
ColorStainless Steel
Temperature Range160 - 165 °F
Capacity14 Gal. Tank
MaterialStainless Steel
DescriptionMobile Heating Unit M-2 with 12 Standard Packs
Package Quantity1
Manufacturers Part Number2402
BrandHydrocollator

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsConforms to UL 60601-1, Certified to Can/CSA C222 No. 601.1