Manitowoc Indigo NXT Ice Machine with Storage Bin, Air Cooled, 325 Lb. Production/24 Hrs, 2/Pk
Write a Review
|
Questions & Answers (0)
Product Description
The Manitowoc Indigo NXT IYP0300A‑D400 pairs a half‑cube ice machine with a Manitowoc ice bin in a space‑efficient, self‑contained configuration. This 30"‑wide, air‑cooled, ENERGY STAR® rated system delivers up to 325 lbs of ice per day and includes a bin with 365 lbs of storage, ideal for restaurants and beverage‑focused foodservice environments.
PRICE
$5,739.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 34 in |
| Height | 54-1/2 in |
| Pounds of Ice per 24 Hours | 325 lbs |
Product Details
| Type | Ice Maker |
| Color | Silver |
| Cooling | Air Cooled |
| Voltage | 115 V |
| Ice Cube Type | Half Size Cube |
| Phase | 1 |
| Manufacturers Part Number | IYP0300A-D400 |
| Brand | Manitowoc |
Warranty
| Warranty | 3 Years Parts & Labor yr |