Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3077477

MPN #: BIM68OSPUMP

Summit Icemaker W/ Pump Drain Outdoor/Indoor

Product Description
Summit's commercially listed BIM68OS series icemakers are an attractive and durable solution to keeping a continuous supply of clear ice on hand in virtually any indoor or outdoor location. 15" wide 62 lb. built-in undercounter commercially listed indoor/outdoor clear icemaker with internal pump and complete stainless steel exterior finish
Features:
  • Weatherproof construction for use in the outdoors
  • Commercially approved to NSF-12 standards
  • Produces up to 62 lbs. of gourmet style clear ice cubes in a 24 hour cycle
  • Built-in pump allows versatile installation
  • Slim 15" width is perfect to complete any wet bar or undercounter kitchen space
  • Full stainless steel exterior ensures lasting durability with professional style
  • Frost-free operation offers true convenience


Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.

PRICE
$3,575.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-7/8 in
Depth22-5/8 in
Height33-1/2 in
Weight105 lbs
Pounds of Ice per 24 Hours62 lbs

Product Details

Storage Capacity26 lbs
ColorSilver
ApplicationCommercial/Residential
Amperage4 A
Door SwingRight Hand Door Swing, Reversible
Voltage115 V
Defrost TypeAutomatic Frost-Free
Ice Cube TypeFull Size Cube
MaterialStainless Steel
Description62 lb. Clear Outdoor/Indoor Icemaker with Pump
Manufacturers Part NumberBIM68OSPUMP
Cooling TypeCompressor
Refrigerant TypeR134a
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S