Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Manitowoc Undercounter Ice Cube Machine, Air-cooled, Self contained condenser
Write a Review
|
Questions & Answers (0)
Product Description
One of our best selling ice makers the Manitowoc UCP0050A Ice Machine is designed for break room, conference room, luxury box suite or residential applications. Designed to be installed in standard cabinet dimensions this 15 inch wide unit may also stand alone with stainless steel top and sides included. Door is hinged to the right but may be reversed to the left as desired. Ice making mode is automatic with delay start option, patented cleaning and sanitizing and filter replacement light. Bin has LED light for convenience.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
Installation Requirement: Global Pure Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334.
PRICE
$3,139.00
1
1
Free Shipping Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14.75 in |
| Depth | 22.75 in |
| Height | 33.5 in |
| Weight | 114 lbs |
| Pounds of Ice per 24 Hours | 52 lbs |
Product Details
| Color | Silver |
| Cooling | Air Cooled |
| Material | Stainless steel, Plastic |
| Ice Cube Type | Octagonal |
| Manufacturers Part Number | UCP0050A |
| Kilowatts per 100 lbs | 7 kW |
| Brand | Manitowoc |
Warranty
| Warranty | 3 yr |