Safe Paw Ice Melt 35 Lb. Pail - 41035
|
Questions & Answers (0)
Product Description
Safe Paw Ice Melt 35 Lb. Pail - 41035
Safe Paw Ice Melt is 100% salt free, and is safe for pets, children and the environment. Contains modified crystalline amide core infused with glycol admixture, providing a non-corrosive composition with a two-way timed release action. It also prevents ice from sticking to surfaces for up to three days, making shoveling easier. Safe Paw Ice Melt attracts solar heat that provides extra melting during the daylight hours. Ice Melt is safe to use on concrete, asphalt and pavers, and won't damage plants or shrubs. 35 lb. pail. Sold 1 pail per case.
Safe Paw Ice Melt is 100% salt free, and is safe for pets, children and the environment. Contains modified crystalline amide core infused with glycol admixture, providing a non-corrosive composition with a two-way timed release action. It also prevents ice from sticking to surfaces for up to three days, making shoveling easier. Safe Paw Ice Melt attracts solar heat that provides extra melting during the daylight hours. Ice Melt is safe to use on concrete, asphalt and pavers, and won't damage plants or shrubs. 35 lb. pail. Sold 1 pail per case.
PRICE
$76.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 35 lbs |
Product Details
| Type | Pellets |
| Chemical Blend | Carbonyl Diamide & Propylene Glycol |
| Safe For Pets | Yes |
| Safe For | Concrete, Environment, Children, Pets |
| Safe On Environment | Yes |
| Package Type | Pail |
| Temperature Rating | -2 °F |
| Safe On Concrete | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | 41035 |
| Safe For Children | Yes |
| Brand | Safe Paw |