Ravas iCP-32 Carriage Plate Scale For Class II ITA Carriage Plate, NTEP, 5000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Ravas iCP-32 is a rugged, carriage plate-based weighing system that turns your forklift into a mobile scale, delivering real-time weight data without compromising performance or safety. The load cell based design allowes for optimal accuracy of .1% of load lifted (+/- 5 lbs @ 5,000 lb load). As the weight decreases the % of accuracy remains. Ex. (+/-) 1 lbs @1,000 lbs. Designed for demanding logistics, manufacturing, and material handling environments, the iCP-32 mounts directly to the forklift carriage, offering unmatched stability, protection, and precision. This unit fits a ITA Class II carriage plate (16''H x 36''W) and is Legal for Trade (NTEP) ready. Can be used with attachments like hang on side shifters/fork positioners, paper clamps, barrel handlers, etc... but will not work with an integrated fork positioner.
PRICE
$10,479.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Height | 16 in |
| Weight Capacity | 5000 lbs |
| Weight | 350 lbs |
| Tolerance | 0.1 % |
Product Details
| Assembly Required | No |
| Type | Carriage Plate Scale |
| Display | Yes |
| Color | Red |
| Graduation | 5 lbs |
| Material | Steel/Plastic |
| Manufacturers Part Number | 304.43NTEP |
| Protection Class | IP65/NEMA5 |
| Brand | Ravas |
Warranty
| Warranty | 3 yr |