Safe-T-Alert® STA50502W-P 5000 Series Back-Up Alarm 97DB - 12-24 Volts - Wire Leads
Write a Review
|
Questions & Answers (0)
Product Description
Safe-T-Alert® 5000 Series Back-Up Alarm 97DB - 12-24 Volts - Wire Leads
Back-up alarms are constructed of polypropylene, epoxy sealed against dust & moisture. Alarms are self adjusting and are steam cleanable. Alarms are 12-24vdc. Alarm Decibel 97db. Conform to CE, cUL/UL standards. Polarity protected. 2 Year Limited Warranty.
Back-up alarms are constructed of polypropylene, epoxy sealed against dust & moisture. Alarms are self adjusting and are steam cleanable. Alarms are 12-24vdc. Alarm Decibel 97db. Conform to CE, cUL/UL standards. Polarity protected. 2 Year Limited Warranty.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/4 in |
| Height | 3-1/4 in |
| Weight | 1 lbs |
| Diameter | 4 in |
Product Details
| Assembly Required | No |
| Type | Back-Up Alarm |
| Color | Black |
| Series | 5000 Series |
| For Use With | Truck Bumpers |
| Style | Wire Leads |
| Mounting Method | Universal Mounting Bracket |
| Voltage | 12 - 24 V |
| Material | Acrylonitrile Butadiene Styrene |
| S.P. (V) | +100/-400 |
| Manufacturers Part Number | STA50502W-P |
| Decibels | 97 dB |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | UL/CE |
| SAE | J994 Type C |