Baumgartens® ID Badge Holder, Horizontal, 4" x 3", Clear, 50/Pack
Write a Review
|
Questions & Answers (0)
Product Description
ID badge holders accommodate security and ID cards. Holders are made of clear, sturdy vinyl. Prepunched design is ready for ID card reels, strap clips, lanyards, chains and barbs. Badge holders do not include clips.
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 3 in |
Product Details
| Type | Badge Holder |
| Package Quantity | 50/Pack |
| Description | ID Badge Holder |
| Color | Clear |
| Manufacturers Part Number | 67830 |
| Brand | Baumgartens |