Features:
- Saw tooth steel bottom provides extra grip
- Painted yellow finish makes unit easily visible
- Fabricated steel gives unit a long lasting design
- Sloped design fits any sized tire
Weights & Dimensions
| Length | 10-3/4 in |
| Width | 8 in |
| Height | 9 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | FAB-11 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited Warranty (Parts) yr |