Features:
- Recycled rubber laminates compressed and fastened under high pressure
- Galvanized steel sides
- Made with reinforced
- Recycled rubber fabric
- Note: for the best protection, use (2) wheel chocks per loading dock position
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 14 lbs |
Product Details
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber/Steel |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 60-7200 |
| Brand | Ideal Warehouse Innovations, Inc. |