Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147387

MPN #: LWC-15

Vestil™ Wheel Chock, Rubber, 8"L x 10-5/16"W x 8"H

Product Description
The rubber Wheel Chock is constructed of reinforced rubber to provide a sure grip on virtually any surface. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions.

Features:
  • Reinforced rubber resists tearing, abrasion and ozone weathering
  • Functional design is durable in all weather conditions
  • Rubber provides a sure grip on virtually any surface
  • Curved surface contours to fit any tire style


PRICE
$49.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 50 units
49.95
Buy 51 units - 75 units
44.95Save $5.00 (10%)
Buy 76+ units
43.95Save $6.00 (12%)
Expected on or around 09/11/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width10-5/16 in
Height8 in
Weight13 lbs

Product Details

Assembly RequiredNo
TypeTruck, Trailer, & Car Wheel Chock
MaterialRubber
Package Quantity1
ColorBlack
Manufacturers Part NumberLWC-15
BrandVestil

Warranty

Warranty30 Days Limited Warranty (Parts) yr