Vestil Rubber Wheel Chock, 4-1/4"L x 6-1/2"W x 4-3/4"H
Write a Review
|
Questions & Answers (0)
Product Description
The rubber Wheel Chock is constructed of reinforced rubber to provide a sure grip on virtually any surface. The curved surface contours to fit tires. Rubber resists tearing, abrasion, ozone weathering, etc. The functional design is durable in all weather conditions.
PRICE
$28.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/4 in |
| Width | 6-1/2 in |
| Height | 4-3/4 in |
| Weight | 5 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Rubber |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | RMC-4 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days yr |