Bradley® S53-063 "Service Only" Eye/Face Wash Dust Cover Cap, Yellow
|
Questions & Answers (0)
Product Description
Replacement Eye/Face wash dustcaps only (sold individually; two required per eyewash). Beaded chain tether, 2-1/4" x 1".
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 1 |
| Description | Service Only Eye/Face Wash Dust Cover Cap |
| Color | Yellow |
| Manufacturers Part Number | S53-063 |
| For Use With | S19-210FW/S19-210Y/S19-220FW/S19-220T/S19-270E/S19-270JD/S19-300BGR |
| Brand | Bradley Corporation |
Warranty
| Warranty | 1 yr |