Ideal Warehouse® Extruded Fender Bumper, Half Oval, 12"W x 4-3/8"H, 3-3/4" Projection, Black
Write a Review
|
Questions & Answers (0)
Product Description
An economical way to create added protection across long areas. Uses: for use with incidental impact areas in factories and warehouses; can be used as rub rails; wall protection against accidental equipment abrasion. Horizontal or Vertical Installation.
PRICE
$49.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 3-3/4 in |
| Height | 4-3/8 in |
| Weight | 5 lbs |
| Projection | 3-3/4 |
| Face Width | 12 in |
| Bolt Spacing | 6"W |
| Mounting Hole Diameter | 5/8 in |
Product Details
| Assembly Required | Yes |
| Type | Extruded Fender Bumper |
| Color | Black |
| Number of Mounting Holes | 2 |
| Configuration | Standard |
| Hole Spacing Horizontal | 6 in |
| Material | Molded Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | 26-1129 |
| Mounting Style | Bolt On |
| Shape | Half Oval |
| Brand | Ideal Warehouse Innovations, Inc. |