Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3224215

MPN #: 80-3100

Ideal Warehouse IDEALVu® Dock Monitoring System; 24" Monitor, Dual Camera, DVR

Product Description
Mishaps on the loading docks are an all-too-common occurrence: trailer collapse, tip over, creep… trailer accidents come in many forms. Ideal Warehouse's® new IDEALVu patented loading dock camera system allows you to keep an eye on your trailer's safety while keeping workers out of harm's way in the loading dock. Includes a dual camera system, 24" monitor and a DVR. The dual camera configuration is oriented to face the trailer stand and trailer restraint system, allowing you to ensure the trailer is secure and that correct safety procedures are being followed. The DVR allows for after-incident-review in the case of an accident. Patented Design.

Features:
  • Split-Screen Monitoring
  • Pre-configured
Certifications:
  • CE (Camera, DVR, Multiplexer, Transformer)
  • UL (Power Cord)
  • IP66 (Camera)
  • IP67 (Control Box)


PRICE
$2,049.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length59-1/2 in
Width38 in
Height23-1/2 in
Weight34.5 lbs

Product Details

TypeTurret Camera
Lens2.8-12mm Varifocal Lens
ColorGray/Black
Pick Up DeviceCMOS Image Sensor
Operating Temperature-4°F - 131°F
Resolution1080P HD
Mounting LocationWall
Voltage120 V
IncludesDual Camera, DVR, 24" Monitor
MaterialMetal
Manufacturers Part Number80-3100
Number of Cameras2
Indoor/OutdoorOutdoor
BrandIdeal Warehouse Innovations, Inc.

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE (Camera, DVR, Multiplexer, Transformer), UL (Power Cord), IP66 (Camera), IP67