Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Speco Technologies

Model # :WBB3177200

MPN #: N64NR64TB

Speco® 64 Channel Network Video Recorder with Smart Analytics, 64TB Storage

Product Description
Features:
  • EZ Wizards - For ease of use and setup
  • Camera: Quickly discover and install all Speco® Blue IP cameras
  • Setup: Quick setup of general settings
  • Network: Setup and port forwarding
  • Record: Setup recording resolutions and recording type
  • EZ Search 2.0: Quickly find an event using time-sliced
  • thumbnail images of your recordings with quick preview
  • Copy: Quickly copy what you are playing onto a USB flash drive
  • EZ Mobile: Easy mobile setup for viewing on desktop or mobile apps
  • Real time recording up to 16MP resolution (8K) at 30fps
  • H.265 compression – Store up to 2x more than H.264!
  • 8K HDMI out and one VGA monitor output,
  • additional storage via 2 eSATA ports
  • 8 SATA ports for up to 128TB of storage max (N64NR)
  • Search and be alerted to analytic events
  • Smart Search – Specify a region on the camera
  • view and search on changes in that area
  • Free US-based DDNS and P2P services
  • Remote viewing via web browser or mobile device
  • Easy video exporting via USB
  • 5 year limited warranty, 3 year HDD
  • NDAA Compliant
Additional Features:
  • Find and install IP cameras on the local network without needing to locate the cameras manually
  • Supports different recording types: Continuous, Motion, Analytics, and Sensor
  • Create bookmarks on playback for easy reference
  • Instant playback for individual channels directly from the live view screen
  • Customizable channel view placement
  • Remote monitoring, recording, playback, configuration, upgrades, and PTZ control via the Internet
  • Simultaneous HDMI & VGA video outputs
  • Supports 2-way audio communication (speaker required)


See price in cart

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/2 in
Width17-1/8 in
Height3-1/2 in
Weight17.1 lbs

Product Details

TypeNVR
Remote ControlYes
ColorGray
Power SupplyAC100V-240V
Resolution8K
Number of Channels64
Number of Cameras Included0
Description64 Channel Network Video Recorder with Smart Analytics
Storage64TB
Manufacturers Part NumberN64NR64TB
Indoor/OutdoorIndoor/Outdoor
Internal MemoryYes
BrandSpeco Technologies

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsNDAA