Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331361

MPN #: JT9-354300

JET® IDP-17 17" Industrial Floor-standing Drill Press 1 HP, 115/230V, 1Ph

Product Description

Accuracy, stability and versatility are the benchmark features of the JET 17" and 22" Industrial Drill Presses. This heavy-duty industrial line of JET Drill Presses come standard with oversize tables and are CSA/CUS Certified. JET backs their machines with the industry-leading Two Year Warranty.

Features:

  • For added Safety, the IDP-17, 17" Industrial Floor Model Drill Press follows strict guidelines and electrical requirements to be certified by the CSA Group.
  • Spindle is supported by high quality ball bearings
  • Hinged metal belt and pulley cover coupled with quick adjustment motor mount allow rapid changing of spindle speeds
  • Large Hand Grips designed with the users comfort in mind
  • Rotating, 45° tilting, crank-operated worktable with quick release clamp
  • A 1/2" diameter external positive depth stop with three nut locking feature for quick adjustment
  • Adjustable tension spindle return spring
  • Drill chuck and key attach to the side of the drill press always within reach of the operator
  • On/off switch located on front of the drill press head
  • Heavy Duty construction
  • Cast Iron table and base
  • Table ground for accuracy
  • LED Machine Lamp
  • Ground Table
  • Spindle Safety Guard
  • Drill Chuck and Key
PRICE
$2,569.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width15-3/4 in
Height63 in
Weight27 lbs
Spindle Travel3-5/16 in
Base Work Table16-15/16 x 10-13/16 in
Base Dimensions21-3/4 x 13-3/4 x 2-3/16 in
Drills to Center of Circle17 in
Table Size (L x W)14 x 14 in
Chuck Size5/8 in
Column Diameter3-1/8 in
T-Slots Number And Size2 and 1/2 in
Base Slots Number & Size2 and 1/2 in
T-Slot Centers9/16 in
Max Spindle Distance to Table30-1/2 in
Spindle Distance To Base50 in
Distance Spindle To Column8-3/8 in

Product Details

Drilling Capacity Mild Steel5/8
Motor Voltage115/230 V
Phase1
Manufacturers Part NumberJT9-354300
Motor Horsepower1 HP
Spindle TaperMT-2
BrandJET
Drilling Capacity Cast Iron3/4
Horsepower1 HP
Number of Spindle Speeds12
Style TypeBelt Drive
StyleFloor
Range of Spindle Speeds350-2800 rpm
Prewired115V

Warranty

Warranty2 yr