Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3169478

MPN #: JT9-354301-2

JET® IDP-22 Industrial Model Drill Press, 1-1/2 HP, 1-Phase, 230V

Product Description

Accuracy, stability and versatility are the benchmark features of the JET® 17" and 22" Industrial Drill Presses. This heavy-duty industrial line of JET® Drill Presses come standard with oversize cast iron tables and base and are CSA/CUS Certified. JET® backs their machines with the industry-leading Two Year Warranty.

Features:
  • 1/2" diameter external positive depth stop with three nut locking feature for quick adjustment
  • Adjustable tension spindle return spring
  • Drill chuck and key attach to the side of the drill press always within reach of the operator
  • Hinged metal belt and pulley cover
  • Large Hand Grips designed with the users comfort in mind
  • On/off switch located on front of the drill press head
  • Rotating, 45° tilting, crank-operated worktable with quick release clamp
  • Spindle is supported by high quality ball bearings
  • Table ground for accuracy


PRICE
$3,529.00

1
1
Ships in 16 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35
Width19 in
Height67 in
Weight319 lbs
Size22 in
Spindle Travel4-13/16 in
Base Dimensions22-5/8 x 19-7/16 in
Drills to Center of Circle22 in
Quill Diameter2-5/8 in
Table Size (L x W)18-5/8 x 16-1/8 in
Swing21-7/8 in
Column Diameter3-5/8 in
T-Slots Number And Size1 & 3/8 in
Drilling Capacity1 in
Spindle Distance To Base48-1/2 in
Distance Spindle To Column10-7/8 in

Product Details

Drilling Capacity Mild Steel1
Motor Voltage230 V
Phase1
Manufacturers Part NumberJT9-354301-2
Motor Horsepower1-1/2 HP
Spindle TaperMT-3
BrandJET
TypeIndustrial Drill Press
Drilling Capacity Cast Iron1-1/4
Number of Spindle Speeds12
StyleFloor Drill Press
Range of Spindle Speeds175 - 3,050 rpm
DescriptionIndustrial Drill Press

Warranty

Warranty2 yr