Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2331367

MPN #: JT9-354220

JET® JDP-20EVS-110 20" EVS Drill Press 1-1/2" Drilling Capacity 2 Horse Power115V 1 Phase

Product Description

JET Electronic Variable Speed Drill Presses offer spindle speed rates between 65 and 2000 RPM for a wide variety of applications. Designed to permit continuous speed adjustment - even during operation. Emergency stop and a heavy-duty casted head are but a few of the features JET includes to enhance overall use and accuracy.

Features:

  • Heavy-duty steel column for increased precision and rigidity
  • Heavy Duty casted head for more accuracy and rigidity
  • Large Precision Ground T-slot Production Table for easy set ups
  • Latest AC Inverter Variable Speed Technology
  • Spindle is supported by high quality ball bearings
  • CSA/CUS: Following strict guidelines and electrical requirements, these JET Drills are CSA/CUS certified
  • LED Machine Lamp
  • Spindle Guard
  • Emergency Stop
  • Spindle is supported by high quality ball bearings
  • Variable Spindle Speeds from 65 - 2,000 RPM's
  • High Torque at all speeds both forward and reverse
  • Continuous Speed Adjustment while in operation
  • Front Mounted LED Spindle RPM Readout
  • Forward and Reverse for Tapping
  • Front Mounted Postitive Control Depth Stop
  • Large Hand Grips designed with the Users comfort in mind
PRICE
$7,295.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38-1/8 in
Width27-1/8 in
Height79-1/2 in
Weight792 lbs
Spindle Travel6 in
Base Dimensions27 x 19 in
Drills to Center of Circle20 in
Table Size (L x W)22 x 18-3/4 in
Column Diameter4-1/2 in
T-Slots Number And Size3 & 5/8 in
Base Slots Number & Size2 and 5/8 in
T-Slot Centers7-7/16 in
Max Spindle Distance to Table30-1/4 in
Spindle Distance To Base44-1/2 in
Distance Spindle To Column10-7/16 in

Product Details

Drilling Capacity Mild Steel1-3/8
Motor Voltage115 V
Phase1
Manufacturers Part NumberJT9-354220
Motor Horsepower2 HP
Spindle TaperMT-3
BrandJET
Drilling Capacity Cast Iron1-1/2
Horsepower2 HP
Number of Spindle SpeedsVariable
Work Table Weight Capacity154 lbs
Style TypeVariable Speed
StyleFloor
Range of Spindle Speeds65-540 /245- 2000 rpm

Warranty

Warranty2 yr